Order Entry
Belgium
ContactUsLinkComponent
Ergonomic Eyepiece-less Stereo Microscope with Integrated Digital Camera, Stabila Bench Stand and Substage Illumination, Mantis Pixo
Ergonomic Eyepiece-less Stereo Microscope with Integrated Digital Camera, Stabila Bench Stand and Substage Illumination, Mantis Pixo
Catalog # VISISMP212
Supplier:  VISION ENGINEERING
undefined
Ergonomic Eyepiece-less Stereo Microscope with Integrated Digital Camera, Stabila Bench Stand and Substage Illumination, Mantis Pixo
Catalog # VISISMP212
Supplier:  VISION ENGINEERING

Specifications

  • Magnification:
    3 - 15× (Objectives to be added)
  • Model:
    Mantis Pixo SMP212
  • Description:
    Mantis PIXO with Stabila stand and diascopic lighting, includes: MPH001, MTB210, MTB212, MTA360, MTA330, without lens
  • W×D×H:
    290×422×(513-663) mm
  • Camera:
    5,04 MP,48 FPS, SuperSpeed USB 3.0, colour
  • Software:
    ViCapture
  • Weight:
    11 kg
  • Illumination:
    LED incident: Brightness 21 k lux color T° 5500K
    LED transmitted: Brightness 36 k lux color T° 4800K
  • Pk:
    1

Specifications

About this item

Mantis Pixo compact ergonomic stereo microscope with integrated digital camera. Easy to use with interchangeable lenses. Bench stand with integrated substage illumination. Magnification from 3 to 15× (objectives to be added).

  • High quality optical stereo image
  • Ergonomic working position
  • Long working distance
  • Integrated high-definition camera
  • Video and image capture
  • On screen annotation
  • Custom overlays
  • Three lens multi-view turret
  • Dynamic 3D lighting
  • White/UV lighting option

Eyepiece-less design. Mantis eyepiece-less technology projects a large high quality 3D image directly to your eye, making it easier to see and more comfortable to view than a binocular stereo microscopes. The clarity of the 3D image supports enhanced hand-eye coordination, making subject manipulation with tools more accurate, faster and more efficient. You can even wear corrective or protective eyewear without loss in performance.

Compatible objectives: 3×, 4×, 6×, 8×, 10×, 15×, 6× SLWD, 8× SLWD

Certifications: CE, ISO 9001.
Ordering information: Requires at least one objective to choose in the accessories list.
Delivery: Supplied with a user manual and international power supply.

Head options

Product Information