Ergonomic Eyepiece-less Stereo Microscope with Integrated Digital Camera and Verso Articulated Arm, Mantis Pixo
N° de catalogue VISISMP201
Supplier: VISION ENGINEERING
Specifications
- Magnification:3 - 15× (Objectives to be added)
- Model:Mantis Pixo SMP201
- Description:Mantis PIXO with universal stand Verso and extension, includes MPH001, MTB200, MTB201, MTA360, MTA330, without lens
- W×D×H:218×(825-945)×(482-710) mm
- Camera:5,04 MP,48 FPS, SuperSpeed USB 3.0, colour
- Software:ViCapture
- Weight:11 kg
- Illumination:LED incident: Brightness 21 k lux color T° 5500K
- Pk:1
Specifications
About this item
Mantis Pixo compact ergonomic stereo microscope with integrated digital camera. Easy to use with interchangeable lenses. Flexible articulated arm. Magnification from 3 to 15× (objectives to be added).
- High quality optical stereo image
- Ergonomic working position
- Long working distance
- Integrated high-definition camera
- Video and image capture
- On screen annotation
- Three lens multi-view turret
- Dynamic 3D lighting
- White/UV lighting option
Eyepiece-less design. Mantis eyepiece-less technology projects a large high quality 3D image directly to your eye, making it easier to see and more comfortable to view than a binocular stereo microscopes. The clarity of the 3D image supports enhanced hand-eye coordination, making subject manipulation with tools more accurate, faster and more efficient. You can even wear corrective or protective eyewear without loss in performance.
Compatible objectives: 3×, 4×, 6×, 8×, 10×, 15×, 6× SLWD, 8× SLWD
Certifications: CE, ISO 9001.
Ordering information: Requires at least one objective to choose in the accessories list.
Delivery: Supplied with a user manual and international power supply.