Order Entry
Belgium
ContactUsLinkComponent
Ergonomic Eyepiece-less Stereo Microscope with Stabila Bench Stand and Substage Illumination, Mantis Iota
Ergonomic Eyepiece-less Stereo Microscope with Stabila Bench Stand and Substage Illumination, Mantis Iota
Catalog # VISISMI212
Supplier:  VISION ENGINEERING
undefined
Ergonomic Eyepiece-less Stereo Microscope with Stabila Bench Stand and Substage Illumination, Mantis Iota
Catalog # VISISMI212
Supplier:  VISION ENGINEERING

Specifications

  • Magnification:
    3 - 8× (Objectives to be added)
  • Model:
    Mantis IOTA SMI212
  • Description:
    Mantis IOTA with Stabila stand and diascopic lighting, includes: MIH001, MTB210, MTB212, MTA360, MTA330, without lens
  • W×D×H:
    290×422×(449-559) mm
  • Weight:
    10 kg
  • Illumination:
    LED incident: Brightness 26 k lux color T° 5500K
    LED transmitted: Brightness 36 k lux color T° 4800K
  • Pk:
    1

Specifications

About this item

Mantis Iota compact ergonomic stereo microscope. Easy to use with interchangeable lenses. Bench stand with integrated substage illumination. Magnification from 3 to 8× (objectives to be added).

  • High quality optical stereo image
  • Ergonomic working position
  • Long working distance
  • Interchangeable lenses
  • Synchronised LED lighting

Eyepiece-less design. Mantis eyepiece-less technology projects a large high quality 3D image directly to your eye, making it easier to see and more comfortable to view than a binocular stereo microscopes. The clarity of the 3D image supports enhanced hand-eye coordination, making subject manipulation with tools more accurate, faster and more efficient. You can even wear corrective or protective eyewear without loss in performance.

Compatible objectives: 3×, 4×, 6×, 8×

Certifications: CE, ISO 9001.
Ordering information: Requires at least one objective to choose in the accessories list.
Delivery: Supplied with a user manual and international power supply.

Head options

Product Information