Order Entry
Belgium
ContactUsLinkComponent
 
Ergonomic Eyepiece-less Stereo Microscope with Verso Articulated Arm, Mantis Iota
  VISISMI201
undefined
Ergonomic Eyepiece-less Stereo Microscope with Verso Articulated Arm, Mantis Iota
  VISISMI201

 

  • Magnification:
    3 - 8× (Objectives to be added)
  • Model:
    Mantis IOTA SMI201
  • Description:
    Mantis IOTA with universal stand Verso and extension, includes MIH001, MTB200, MTB201, MTA360 , MTA330, without lens
  • W×D×H:
    196×(840-960)×(416-639) mm
  • Weight:
    10 kg
  • Illumination:
    LED incident: Brightness 26 k lux color T° 5500K
  • Pk:
    1

 

 

Mantis Iota compact ergonomic stereo microscope. Easy to use with interchangeable lenses. Flexible articulated arm. Magnification from 3 to 8× (objectives to be added).

  • High quality optical stereo image
  • Ergonomic working position
  • Long working distance
  • Interchangeable lenses
  • Synchronised LED lighting

Eyepiece-less design. Mantis eyepiece-less technology projects a large high quality 3D image directly to your eye, making it easier to see and more comfortable to view than a binocular stereo microscopes. The clarity of the 3D image supports enhanced hand-eye coordination, making subject manipulation with tools more accurate, faster and more efficient. You can even wear corrective or protective eyewear without loss in performance.

Compatible objectives: 3×, 4×, 6×, 8×

 : CE, ISO 9001.
 : Requires at least one objective to choose in the accessories list.
 : Supplied with a user manual and international power supply.

Head options