Order Entry
Belgium
ContactUsLinkComponent
 
Probe for Temperature and Humidity
Catalog # 620-1973
Supplier:  TESTO
undefined
Probe for Temperature and Humidity
Catalog # 620-1973
Supplier:  TESTO

Specifications

  • Description:
    Temperature probe, Ø 4 mm
  • Seq:
    07
  • Pk:
    1

Specifications

About this item

The thin humidity/temperature probe is suitable for measuring temperature and relative humidity in storerooms and work rooms. The exceptionally small diameter of 4 mm also makes it possible to measure in small holes and narrow passageways.

  • Measures air temperature and humidity quickly and reliably
  • Probe with an exceptionally small diameter of 4 mm
  • Measuring range: humidity 0 to 100% relative humidity; temperature 0 to +40 °C

The thin humidity/temperature probe can be installed for long-term measurements. The probe can be installed using a PG gland or clamp, for example (not included in delivery). The humidity sensor for measuring relative humidity is long-term stable, condensation-resistant and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.