Micro Spatula
Micro spatula, 173 mm, 40 mm, 12 mm
Catalog # SAMPA106-20
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Designed for measuring and sampling small amounts of powder.
- Ideal for surface sampling and dispensing small quantities
- Crevice-free and easily cleaned
- Available from stock
- Fast delivery
High-quality micro spatulas are excellent for a variety of applications, such as measuring, sampling, or dispensing small quantities of powder, granule, and cream. They are crevice-free and therefore easily cleaned.
Specifications
- Désignation:Micro spatula
- Longueur:173 mm
- Largeur de la lame:12 mm
- Longueur de lame:40 mm



