Water Filter Cartridge for Ice Machines
ZIEG970201365
- Flow rate:90000 L
- Max. pressure:2 - 6 bar
- Max. temperature:5...38 °C water temperature
- Description:Water filter cartridge 40 complete, for machine types ZBE 30-10 to ZBE 375
- Pk:1
High reliability and long service life water filter cartridge for ice machines.
- Protection against suspended matter by a coarse filter
- Optimised hygiene through a 0,2 μm ultra-fine filter that retains microorganisms such as E. coli or Pseudomonas fluorescens
- Reduced deposits in the machine due to an integrated limescale stabiliser (polyphosphate)
- Protection against chlorine, odours and flavours through an activated carbon filter
- The reduction of deposits preserves the production performance of the ice machine
- Reduction of maintenance costs and service calls
The filter cartridge can be operated for 12 months. Then it must be replaced to maintain the effect. For larger machines, replacement is recommended after 6 months. The built-in pressure gauge indicates if the cartridge is clogged and needs to be changed prematurely.
Cartridges can be disposed of in household waste.