Order Entry
Belgium
Orders LinkContactUsLinkComponent
Objectives, Apochromat

Objectives, Apochromat

Objective plan apochromat, 0,17 mm
Catalog # ZEIS4207909901000
Supplier:   ZEISS
Objectives, Apochromat
Catalog # ZEIS4207909901000
Supplier:  ZEISS
Objectives, Apochromat

Objective plan apochromat, 0,17 mm

Price
5 741,85 €
Log in for availability
1 * 1 ST
Product Details & Documents

Objectives with excellent correction and extremely high apertures provide a maximum of resolving power, color purity, contrast and image flatness for observation and photomicrography.

  • Coverglass thickness: 0,17 mm
  • Thread type: M27×0,75
  • Field of view: 25 mm
  • Parfocal length: 45,06 mm
  • Optical system: Infinity color corrected system (ICS)
  • Color correction: Apochromatic

The enormous resolving power reveals structures that otherwise can not be discerned. As image brightness in fluorescence microscopy increases with the power of four of numerical aperture, Plan Apochromat objectives are excellently suited to fluorescence applications.

Delivery information: Objective plan apochromat includes Immersol 518 F, oiler 20 ml and cover glasses, high performance.

Packaging: Box with 100 pieces.

Specifications
  • Magnification:
    100×
  • Description:
    Objective plan apochromat
  • Working distance:
    0,17 mm