- W×D×H ext.:597×654×2044 mm
- Capacity:267/199 L (gross/net)
- Description:Laboratory fridge-freezer with SmartFrost, Perfection SCFfg 4002
- Model:SCFfg 4002
- Electrical:220 - 240 V~, 50/60 Hz
- Shipping weight:89 kg
- Sound level:48 dB(A)
- Door opening:Right, reversible on site
- Refrigerant:R 600a
- Access ports:1×10 Ø mm
- Alarm:Visual and audible
- Defrost:Fridge/freezer compartment: automatic/manual
- Display:Monochrome display, touch buttons
- Door lock:Mechanical
- Lamp:—
- Material:Steel
- Max. load per shelf:40 kg (fridge), 40 kg (freezers)
- Shelves/drawers:4 adjustable, 6 drawers
- Weight:83 kg
- Pk:1
- W×D×H int.:Fridge compartment: 460×422 ×1037 mm; Freezer compartment: 406 ×292×614 mm
- Temperature:Fridge: 3...16 °C; Freezer: -9...-30 °C
Liebherr appliances are optimised for maximum energy efficiency and low operating costs. We only use the natural and environmentally-friendly refrigerants R 600a. When used with highly efficient compressors, these are extraordinarily efficient and, with their low global warming potential, also future-proof.
- ±5 K temperature stability for freezers
- ±3 K temperature stability for Refrigerators
- Mechanical lock
- Antibacterial lever handle
- Replaceable door seal
- For training purposes or exhibitions, the functionalities of the appliance can be simulated in demo mode
- With retrofittable WiFi/LAN interface
- Mechanical lock
- SmartFrost technology
- With remider functions and integrated temperature alarm
- Self-closing door <90°
Liebherr guarantees the outstanding quality of its refrigeration systems through expertise derived from decades of experience in the refrigeration technology sector, and through continuous research and development. By employing only premium-quality compressors, condensers, evaporators and other refrigeration components the energy consumption and operating costs of Liebherr appliances are significantly reduced.
Due to operational requirements and application-specific conditions, it is possible to deviate the temperature of the interior from the set temperature to a storage temperature determined with calibrated thermometers. These deviations can be adjusted by the calibration function. For the secure feeling of cooling at precise temperatures.
To additionally control the storage temperature with the help of a separate sensor, wiring from the outside to the inside is required. The cable feeding offers a clean and professional solution here. The integrated opening allows connection without drilling holes or breaking the door seal. If the power supply has been interrupted due to a fault, the power failure info appears when the power is restored. This reports that the appliance was temporarily without power and details which maximum temperature was reached during this time. This allows you to assess whether a loss of quality is to be expected due to the power failure.
SafetyDevice function will activated for refrigerators at +2 °C.