
Sodium borate solution 5 g/dl in deionised water
HT1002-100ML
:
- Pk:100 mL
- Seq:2440
- Appearance (Colour):Colorless
- Appearance (Form):Solution
- Appearance (Turbidity)
Essentially free of particles/precipitate:Clear - Performance
When using Sigma-Aldrich Procedure No. HT100, fungi organisms stain purplish-brown to black:Conforms - pH:8.9 - 9.6
- Expiration Date Period:24 months