Order Entry
Belgium
ContactUsLinkComponent
Memosens pH Sensor for Hygienic Applications, CPS77E
Memosens pH Sensor for Hygienic Applications, CPS77E
Catalog # ENDRCPS77E-1082/0
Supplier:  Endress+Hauser
New Product
undefined
Memosens pH Sensor for Hygienic Applications, CPS77E
Catalog # ENDRCPS77E-1082/0
Supplier:  Endress+Hauser
New Product

Specifications

  • Connection:
    Pg 13.5 (process)
  • Description:
    Memosens pH sensor CPS77E (CPS77E-BA6BBU2); ATEX II 1G Ex ia IIC T3/T4/T6 Ga approval
  • Model:
    CPS77E-BA6BBU2
  • pH range:
    0 - 14
  • Temperature range:
    –15...+135 °C
  • Range:
    0,8 - 11 bar (Absolute pressure)
  • Sensor type:
    Hygienic version, operating point = 0 mV, temperature sensor Pt1000
  • Shaft length:
    120 mm
  • Reference system:
    Upside-down mounting, 1 ceramic junction (hygienic), 3 M KCl, Ag/AgCl
  • Pk:
    1

Specifications

About this item

Digital ISFET sensor for hygienic applications.

  • Break-resistant and sterilisable
  • Longer calibration intervals than with pH glass electrodes
  • Memosens technology offers maximum process safety with non-contact, inductive signal transmission

The Memosens CPS77E ISFET sensor is the expert for hygienic applications. Its bacteria-proof reference with highly stable gel guarantees reliable measurements. The unbreakable sensor is sterilisable with hot steam, autoclavable and assures highest product safety. CPS77E features Memosens 2.0 digital technology, offering extended storage of calibration and process data for predictive maintenance. The sensor resists moisture and enables lab calibration, enhancing process integrity and increasing process uptime.