Order Entry
Belgium
Orders LinkContactUsLinkComponent
Folding Backrest Trolley

Folding Backrest Trolley

Folding backrest trolley, self-assembly, 100 mm Ø wheels, 300 kg, 610×415×900 mm
Catalog # MULC65021
Supplier:   MULTIROIR
Folding Backrest Trolley
Catalog # MULC65021
Supplier:  MULTIROIR
Folding Backrest Trolley
Folding Backrest Trolley

Folding backrest trolley, self-assembly, 100 mm Ø wheels, 300 kg, 610×415×900 mm

Price
401,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Trolley with fold-down backrest to help transport bins, boxes and cartons.

  • Tray in reinforced PP, 35 mm thick
  • 100 mm dia. silent castors
  • Two fixed castors + two swivel castors with brakes
  • 300 kg load capacity
  • Black
  • Ideal for 600×400 Europe containers
  • Delivered unassembled for easy assembly

This folding backrest trolley is made of polypropylene. It allows for the movement of a load not exceeding 300 kg. It is equipped with four wheels (two fixed and two multidirectional). This trolley is delivered unassembled. A few minutes are required for assembly.

Documents

Specifications
  • Capacity:
    300 kg
  • Description:
    Folding backrest trolley, self-assembly, 100 mm Ø wheels
  • W×D×H:
    610×415×900 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.