Order Entry
Belgium
Orders LinkContactUsLinkComponent
Wide Storage Tower

Wide Storage Tower

Black, 30 L per drawer, PP, 600×410×590 mm, 528×360×165 mm
Catalog # MULC104461
Supplier:   MULTIROIR
Wide Storage Tower
Catalog # MULC104461
Supplier:  MULTIROIR
Wide Storage Tower
Wide Storage Tower

Black, 30 L per drawer, PP, 600×410×590 mm, 528×360×165 mm

Price
228,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This wide three-drawer polypropylene tower is ideal for storing various materials, whether they are consumables or stationery.

  • 3 transparent drawers, each with a 30 L capacity
  • 4 self-assembly multidirectional wheels
  • Lid reinforced with a metal bar, capable of supporting up to 100 kg
  • Drawers with large handles
  • Anti-drop stops on drawers

Made entirely of polypropylene, this storage tower allows for the storage of various products. Additionally, it is resistant to temperature variations, chemicals, and impacts. Therefore, it can be placed in both laboratories and offices without any issues. Lightweight, this storage tower gains mobility once its four wheels are installed.

Specifications
  • Colour:
    Black
  • Material:
    PP
  • W×D×H ext.:
    600×410×590 mm
  • W×D×H int.:
    528×360×165 mm
  • Storage capacity:
    30 L per drawer