Order Entry
Belgium
ContactUsLinkComponent
 
Portable Label Printer Kit, EU with Brady Workstation Suite, M510
Catalog # BRDY322724
Supplier:  Brady
undefined
Portable Label Printer Kit, EU with Brady Workstation Suite, M510
Catalog # BRDY322724
Supplier:  Brady

Specifications

  • Print width:
    36,58 mm (max.)
  • Description:
    M510 Portable label printer kit, EU plug with Brady workstation suite
  • Model:
    M510-KIT-EU-BWS
  • Print resolution:
    300 dpi
  • Materials supported:
    Continuous and die-cut
  • Power supply:
    AC adaptor; rechargeable battery
  • Connector type:
    USB
  • Interfaces:
    Stand-alone and Peripheral
  • Printer:
    Monocolour
  • Label size:
    38,10 mm (max. width)
  • Print method:
    Thermal transfer
  • Print speed:
    1000/day (max.)
  • Pk:
    1 KIT

Specifications

About this item

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.

  • Create large 38,10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38,10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-colour LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1,2 m drops
  • Ships with a licence for the Brady Workstation suite of your preference: Product and wire identification, safety and facility identification, or lab identification, enabling easy creation of a wide range of labels and signs
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge and the high-capacity Li-ION battery prints 4400 labels on a single charge for all-day power

Applications include: Asset tracking; circuit board labelling; component and equipment labelling; data and telecommunications labelling; electrical labelling; facility identification; general identification; inventory and inspection labelling; laboratory labelling; lean and 5S labelling; safety identification; warehouse marking; wire and cable labelling; barcode labelling.

Cutter type: Single hand manual actuate; straight cut; with label retention.

Certifications: UKCA; FCC.
Ordering information: Two-year warranty.
Delivery: This M510 Printer ships in hard case with a rechargeable NiMH battery pack, a rechargeable Li-ion battery pack, an AC adapter, B-595 Vinyl label cartridge, a quick start guide, a magnet, a utility hook, a USB cable, a licence for Brady Workstation software suites and a USB Flash drive with driver and user manual.
Packaging: Hard case.