Order Entry
Belgium
ContactUsLinkComponent
Lid for Cans, PP
Lid for Cans, PP
Catalog # RIXI8-4100-65
Supplier:  RIXIUS
Lid for Cans, PP
Catalog # RIXI8-4100-65
Supplier:  RIXIUS

Specifications

  • For:
    Cans, 255 ml
  • Thread:
    65
  • Colour:
    White
  • Description:
    Cap for can, 65×80 mm, 6,9 g, 11,9 mm height
  • Material:
    PP
  • Pk:
    30

Specifications

About this item

Screw lids made of white coloured plastic PP.

  • Opening thread 65 mm
  • Without foam insert
  • Complete emptying possible

Suitable for cylindrical wide-neck containers.