Order Entry
Belgium
ContactUsLinkComponent
Sterisart® Universal, Gen 4 Peristaltic Sterility Testing Pumps
Sterisart® Universal, Gen 4 Peristaltic Sterility Testing Pumps
Fournisseur:  Sartorius
Certificats
undefined
Sterisart® Universal, Gen 4 Peristaltic Sterility Testing Pumps
Fournisseur:  Sartorius

Spécifications

  • Catalog No:
  • SART16421-B
  • SART16421-E
  • SART16421-A
  • Speed range:
  • 0 - 100 min⁻¹
  • 0 - 100 min⁻¹
  • 0 - 100 min⁻¹
  • Weight:
  • 11,5 kg
  • 11,5 kg
  • 11,5 kg
  • Operating temperature range:
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • Power:
  • 100 VA
  • 100 VA
  • 100 VA
  • Current:
  • 1 A
  • 1 A
  • 1 A
  • Frequency:
  • 50 - 60 Hz
  • 50 - 60 Hz
  • 50 - 60 Hz
  • Voltage:
  • 100 - 240 VAC
  • 100 - 240 VAC
  • 100 - 240 VAC

Spécifications

Frequently Bought Together