Order Entry
Belgium
ContactUsLinkComponent
Tork Xpress® Soft Multifold Towel
Tork Xpress® Soft Multifold Towel
Catalog # SCAA120399
Supplier:  Essity
undefined
Tork Xpress® Soft Multifold Towel
Catalog # SCAA120399
Supplier:  Essity

Specifications

  • Colour:
    White
  • Description:
    Soft multifold towel
  • Pk:
    2.856

Specifications

About this item

Provide good hand drying and optimal comfort with the soft advanced Tork Xpress® Saoft multifold towels, which have a high-quality feel and are gentle on the skin.

  • Advanced quality for cost savings and good results
  • Attractive Tork blade design: makes a great impression
  • Sheet-by-skin edition for reduced consumption and increased hygiene
  • Embossing feels nice and maximises absorption levels
  • A large, soft towel that feels high-quality and makes a lasting impression
  • H2 - interfold towel system with multifold M folding type

These towels are suitable for the Tork Xpress® multifold towel dispenser, for sanitary facilities with a medium number of visitors. Also fits in small spaces and offers your guests comfort and hygiene. Tissue is made from 100% recycled fibers.

Unfolded width: 21,2 cm
Unfolded length: 34 cm
Folded length: 8,5 cm