Order Entry
Belgium
ContactUsLinkComponent
Universal General Purpose Ultra-Low Freezers, TSX
Universal General Purpose Ultra-Low Freezers, TSX
Supplier:  REVCO TECHNOLOGIES
Certificates
Universal General Purpose Ultra-Low Freezers, TSX
Supplier:  REVCO TECHNOLOGIES

Specifications

  • Catalog No:
  • REVCTSX40086FA
  • REVCTSX70086FA
  • REVCTSX50086FA
  • REVCTSX60086FA
  • Model:
  • TSX40086FA
  • TSX70086FA
  • TSX50086FA
  • TSX60086FA
  • Refrigerant:
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • R290 (1st stage), R170 + R290 mix (2nd stage)
  • Insulation:
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Vacuum insulation panels (VIP) + Water-blown polyurethane foam (SNAP-compliant)
  • Display:
  • Touch-screen LCD
  • Touch-screen LCD
  • Touch-screen LCD
  • Touch-screen LCD
  • Defrost:
  • Manual
  • Manual
  • Manual
  • Manual
  • Alarm:
  • Audible and visual high and low temperature alarms, wireless
  • Audible and visual high and low temperature alarms, wireless
  • Audible and visual high and low temperature alarms, wireless
  • Audible and visual high and low temperature alarms, wireless
  • Compressor:
  • V-drive
  • V-drive
  • V-drive
  • V-drive
  • Electrical:
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • 100 - 230 V, 50/60 Hz
  • Shelves/drawers:
  • 3 adjustable, 1 fixed (Shelves)
  • 3 adjustable, 1 fixed (Shelves)
  • 3 adjustable, 1 fixed (Shelves)
  • 3 adjustable, 1 fixed (Shelves)
  • Door type:
  • Outer (1), Inner (2)
  • Outer (1), Inner (2)
  • Outer (1), Inner (2)
  • Outer (1), Inner (2)
  • Door lock:
  • Standard key lock
  • Standard key lock
  • Standard key lock
  • Standard key lock
  • Plug:
  • NEMA 5-15
  • NEMA 5-15
  • NEMA 5-15
  • NEMA 5-15

Specifications

Frequently Bought Together