Order Entry
Belgium
ContactUsLinkComponent
Wheaton® Socorex™ Calibra® 832 Digital Macro Pipettes
Wheaton® Socorex™ Calibra® 832 Digital Macro Pipettes
Catalog # WHEA851345
Supplier:  DWK Life Sciences
undefined
Wheaton® Socorex™ Calibra® 832 Digital Macro Pipettes
Catalog # WHEA851345
Supplier:  DWK Life Sciences

Specifications

  • Volume:
    1 - 10 ml
  • Increment:
    0,1 ml
  • Accuracy:
    <±1,5 %
  • Pk:
    1

Specifications

About this item

This Socorex® Calibra® 832 digital macropipette is a highly reliable macropipette with instant volume adjustment in a variable volume.

  • Single channel, tip color: natural
  • Calibra® 832 digital macropipette has a twin cam setting system with pre-calibrated steps that provide for true digital volume entry and numerical display
  • Plunger assembly features a stainless steel and PTFE construction for a high degree of chemical resistivity
  • Autoclavable, comes with a Three-year warranty

The Calibra® macropipette has a unique, permanently calibrated series of fixed stops, each one corresponding to one volume setting. This system provides accuracy, speed, and reliability.