VWR® Cleanroom Gloves, Latex, Non-Sterile, Class 10/ISO 4
Fournisseur: VWR Collection
Certificats
À propos de cet article
VWR® Cleanroom Latex gloves provides reliable, durable, and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Natural rubber latex
- Low particle count
- Silicone-free
Certifications: EN ISO 374-1 Type B (KPT), EN ISO 374-5; CAT III; AQL 1.5.
Emballage: Gloves are packaged 100 per double bag, 10 bags per case.
Spécifications
- Catalog No:
- 112-6292
- 112-6291
- 112-6290
- 112-6293
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex
- Latex
- Latex
- Latex
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,12 - 0,16 mm
- 0,12 - 0,16 mm
- 0,12 - 0,16 mm
- 0,12 - 0,16 mm
- Finger thickness:
- 0,20 - 0,26 mm
- 0,20 - 0,26 mm
- 0,20 - 0,26 mm
- 0,20 - 0,26 mm
- Palm thickness:
- 0,20 - 0,24 mm
- 0,20 - 0,24 mm
- 0,20 - 0,24 mm
- 0,20 - 0,24 mm
- Tensile strength:
- ≥18 MPa
- ≥18 MPa
- ≥18 MPa
- ≥18 MPa
- Ultimate elongation:
- ≥700%
- ≥700%
- ≥700%
- ≥700%
Spécifications
Frequently Bought Together