Order Entry
Belgium
Orders LinkContactUsLinkComponent
Isolation Amplifier

Isolation Amplifier

Universal isolating amplifier, 20 - 253 V AC/DC W
Catalog # KNICP27058F1
Supplier:   KNICK
Isolation Amplifier
Catalog # KNICP27058F1
Supplier:  KNICK
Isolation Amplifier

Universal isolating amplifier, 20 - 253 V AC/DC W

Price
564,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Knick P27058 F1 DC isolation amplifier 20 to 253 V.

  • Flexible and extremely precise
  • Broad-range power supply
  • Compact design
  • Quick and easy configuration
  • Pluggable screw terminals
  • 3 port separation
  • Maximum accuracy and specific test report
  • Maximum reliability with five year warranty

The isolation amplifiers provide safe galvanic isolation for any input signals from ±20 mV to ±200 V and from ±0,1 to ±100 mA.

Specifications
  • Description:
    Universal isolating amplifier
  • Power:
    20 - 253 V AC/DC W
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.