Order Entry
Belgium
ContactUsLinkComponent
Hei-CHILL 3000 Circulating Chillers
Hei-CHILL 3000 Circulating Chillers
Catalog # HEID591-01700-00
Hei-CHILL 3000 Circulating Chillers
Catalog # HEID591-01700-00

Specifications

  • Temperature Range:
    −20...+50 °C
  • Weight:
    93 kg
  • Description:
    Hei-CHILL 3000, EU-plug
  • Seq:
    01
  • W×D×H:
    550×650×970 mm
  • Refrigerant:
    R-449A
  • Pk:
    1

Specifications

About this item

Extensive range of services for challenging temperature control tasks with a cooling capacity of 3000 W.

  • Adjustable bypass for pressure limiting
  • Fill opening at the top, drain tap at the rear
  • Electronic level indicator and below level alarm
  • SmartCool system for energy-saving digital cold control including automatic compressor function
  • Clear, manageable controls, large TFT display and membrane keyboard
  • USB interface and alarm contact as standard features

Integrated program controller with 50 segments, can be divided between 5 programs.