DURAN® Pasteur Pipettes
About this item
DURAN® pasteur pipettes made from borosilicat glass 5.1 are a high-quality alternative to plastic pipettes and pipettes made of soda-lime glass.
- Material properties ensure chemical resistance to acid and alkaline solutions
- Pasteur pipettes with short or long extended, fine tip (150 and 230 mm)
- The filling volume is approx. 2 ml
Borosilicate glass 5.1 is more stable than soda-lime glass and is therefore insensitive to rapid temperature changes and chemical stress. Nearly inert borosilicate glass minimises interactions with the material and reduces the risk of sample contamination.
Ordering information: Natural rubber teat can be ordered separately.
2 Options Available Below
Product Details & Documents
DURAN® pasteur pipettes made from borosilicat glass 5.1 are a high-quality alternative to plastic pipettes and pipettes made of soda-lime glass.
- Material properties ensure chemical resistance to acid and alkaline solutions
- Pasteur pipettes with short or long extended, fine tip (150 and 230 mm)
- The filling volume is approx. 2 ml
Borosilicate glass 5.1 is more stable than soda-lime glass and is therefore insensitive to rapid temperature changes and chemical stress. Nearly inert borosilicate glass minimises interactions with the material and reduces the risk of sample contamination.
Ordering information: Natural rubber teat can be ordered separately.
Product Family Options
Product Information
- LengthAvailabilityPrice
- SCOT233301504Pasteur pipette, Ø 6,95 mm
- SCOT233302303Pasteur pipette, Ø 6,95 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



