Order Entry
Belgium
ContactUsLinkComponent
Supelco® BIOshell™ HPLC Columns, Glycan Fused-Core®
Supelco® BIOshell™ HPLC Columns, Glycan Fused-Core®
Catalog # 50994-U
Supplier:  Merck
undefined
Supelco® BIOshell™ HPLC Columns, Glycan Fused-Core®
Catalog # 50994-U
Supplier:  Merck

Specifications

  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    2,7 µm
  • Pore size:
    90 Å
  • Max. pressure:
    600 bar
  • Description:
    HPLC column
  • Length:
    150 mm
  • Seq:
    03
  • Endcapped:
    No
  • USP code:
    L95
  • pH range:
    2 - 9
  • Surface area:
    135 m²/g
  • Temperature limit:
    65 °C *
    40 °C **
  • Carbon load:
    3,2%
  • Application:
    For the analysis of released glycans
  • Column hardware:
    Stainless steel
  • Phase:
    OH5 (Pentahydroxy)
  • Pk:
    1

Specifications

About this item

BIOshell™ Glycan HPLC columns are specifically engineered to deliver fast, high resolution, reproducible gylcan identification using HILIC chromatography.

  • Fused-Core®particle provides a thin porous shell of high-purity silica surrounding a solid silica core
  • High column efficiency due to the shallow diffusion paths in the 0,5 µm thin porous shell
  • Small overall particle size of 2,7 µm

BIOshell™ Glycan columns consist of a proprietary, pentahydroxy chemistry tethered to a 2,7 µm, 90 Å superfivially porous prticle (SPP). Main application is for the resolution of oligosaccarides (released and labeled glycans) via hydrophilic interaction chromatography (HILIC). Increased retention of acidic and zwitterionnic analytes than bare silica columns. Each lot of BIOshell™ Glycan particles is tested for quality control by separation of a series of labeled glycans having 2-25 glycose unit (GU).

* Max. temperature at low pH
** Max. temperature at high pH

Certifications: Column test certificate available inside the box.
Accessories information: This guard cartridge holder can be used with 4,6 mm/3,0 mm and 2,1 mm Int.Ø BIOShell™ columns.

Guard Cartridge Holder

Product Information