Order Entry
Belgium
ContactUsLinkComponent
High Sensitive Conductivity Detector for Ion Chromatography
High Sensitive Conductivity Detector for Ion Chromatography
Catalog # KNAUA1252-1
Supplier:  KNAUER
High Sensitive Conductivity Detector for Ion Chromatography
Catalog # KNAUA1252-1
Supplier:  KNAUER

Specifications

  • Description:
    Conductivity detector
  • Electrical supply:
    AC100 - AC240 V, 50/60 Hz, 250 VA
  • Pk:
    1

Specifications

About this item

The CDD-10-AVP is a highly sensitive conductivity detector applicable to ion chromatography or organic acid analysis. Low noise, low drift and wide dynamic range assure proven performance of the CDD-10AVP detector. A special features is the VP key for validation.

  • Detector type: Conductivity detector
  • Detection channels: 1
  • Measurement range: 0,01 to 51200 µS/cm
  • Noise: <4 nS/cm
  • Drift: <25 nS/cm per hour
  • Flow cell: maximum pressure: 29 bar
  • Wetted materials: SUS316, PEEK, Teflon
  • Flow cell volume: 0,25 µl
  • Time constants: 0,05/0,1/0,5/1,0/1,5/2,0/3,0/6,0/8,0/10,0 s
  • Temperature range: 25 to 55 °C (1 °C step), off
Ordering information: Flow cell 0,25 µl included.