Screw Cap for Narrow Neck Bottles, PP
RIXI8-1134-45
: RIXIUS
- Thread:GL 45
- Colour:Red/black
- Material:PP/PTFE
- Environmentally Preferable:
- Compatible with:Narrow neck glass bottle, brown, GL 45 round
- Pk:11
Closures for bottles, narrow neck glass, brown, with thread. Tamper-evident bell cap made of PP with PTFE cup seal, thread GL 45 black/red 908/1418.
It is made up of harmless Polypropylene (PP) plastic. This makes it very popular for packaging food and cosmetics, among other things.
Height: 37,4 mm
Weight: 22,2 g