Order Entry
Belgium
ContactUsLinkComponent
Glassware Washer for Laboratories, TIVA8
Glassware Washer for Laboratories, TIVA8
Catalog # TUTTATS238-0493
Supplier:  TUTTNAUER
Glassware Washer for Laboratories, TIVA8
Catalog # TUTTATS238-0493
Supplier:  TUTTNAUER

Specifications

  • W×D×H ext.:
    600×650×845 mm
  • Description:
    Glassware washer for laboratories, TIVA8-X-1ML
  • Chamber W×D×H:
    550×500×600 mm
  • Pk:
    1

Specifications

About this item

Tuttnauer's TIVA8 Lab line Washers contain unrivalled levels of efficiency that deliver on water and energy
savings. The high-quality system is specifically designed for research intensive laboratory settings that offer
automated cleaning and drying of typical laboratory glassware, as well as miscellaneous plastic items used in
research facilities.

  • Simple operation and process monitoring
  • Advanced control and warning system
  • Easy to clean and maintain process monitoring
  • Optimal results
  • Highest design standards

A wide range of racks, nozzles and accessories complete these machines, suitable to wash and dry a wide variety of laboratory glassware. Door resistant to aggressive chemicals and ergonomic handle durable stainless steel door.

Max pump flow rate: 370 L/min
Max drying fan flow rate with filter: 180 m³/h
Max absorbed power*: 6,2 kW
Max number of dosing pumps: 4
Chemical tank capacity: 5 L