Order Entry
Belgium
ContactUsLinkComponent
Guard column holder for DNAPac™ RP columns
Guard column holder for DNAPac™ RP columns
Catalog # HYPE950-00
Guard column holder for DNAPac™ RP columns
Catalog # HYPE950-00

Specifications

  • Description:
    Semi-preparative guard cartridge holder for 21,2 mm Ø int.
  • Pk:
    1

Specifications

About this item

  • Column Format: Preparative Column, Standard
  • Diameter (Metric): 21,2 mm
  • Length (Metric): 360 mm
  • Temperature: Up to 110 °C