Order Entry
Belgium
Orders LinkContactUsLinkComponent
M-Zone ScreenWipes™

M-Zone ScreenWipes™

M-Zone ScreenWipes™, White, 22,9×20,3 cm (9×8"), 200 combo packets/case
Catalog # MICRMZSW40-910
Supplier:   MICRONOVA
M-Zone ScreenWipes™
Catalog # MICRMZSW40-910
Supplier:  MICRONOVA
M-Zone ScreenWipes™
M-Zone ScreenWipes™

M-Zone ScreenWipes™, White, 22,9×20,3 cm (9×8"), 200 combo packets/case

Price
373,00 €
Log in for availability
1 * 200 ST
Product Details & Documents

A combo pack of two individually packaged Sontara® fabric wipes; one dry and one pre-saturated with Lab & Glass Clean and a minimal amount of fast-drying IPA to clean displays and touchscreens.

  • Low-linting Sontara® fabric
  • One dry wipe and one pre-saturated wipe with Lab & Glass Clean and IPA
  • Convenient for equipment monitor, display, and touchscreen cleaning
  • Good compatibility with common disinfectants
  • Polycellulose blend wipes are 22,9×20,3cm folded in 12,7×7,6cm packs
  • Not irradiated

Designed for use in cleanrooms and controlled environments, M-Zone ScreenWipes™ can be used on monitors, touchscreens, lenses, and safety glasses. Made from low-linting Sontara® fabric impregnated with highly filtered Lab & Glass Clean and a minimal amount of IPA, M-Zone ScreenWipes™ have considerably less VOC content and are a gentler alternative to the harsh ammonia-based screen and instrument wipes available to the industry. With a one/two action, the wet wipe cleans and removes streaks and contaminants without oversaturating the surface to be cleaned. The dry wipe buffs the surface to a streak-free finish. These wipes specifically address screen and lens cleaning applications in aerospace, hi-tech manufacturing, and clean production.

Part number and lot number printed on each case. Certificate of Conformance available upon request.

Packaging: 200 wet/dry combo packets per poly-lined case.

Documents

Specifications
  • Packed:
    200 combo packets/case
  • Colour:
    White
  • Description:
    M-Zone ScreenWipes™
  • L×W:
    22,9×20,3 cm (9×8")