Welch® Laboratory Vacuum Systems
ILMV116264
- Flow rate:9,1 m³/h
- Description:LVS 1210 T-EF, laboratory vacuum system
- Model:LVS 1210 T-EF
- Final vacuum (abs.):<2 mbar
- Power supply:230 V, 50 - 60 Hz
- Weight:37,1 kg
- W×D×H:540×310×45 mm
- Pk:1
Chemically resistant diaphragm pump with frequency changer and gas ballast valve. Suction-side separator with 500 ml round-bottomed flask.
- Pressure-side, insulated intensive cooler with round-bottom flask 500 ml with safety valve
- Vacuum control box VCB 521 ef with sensor and venting valve
- One controller regulated connection
- Suction connection DN 16 (DN 8 optional)
- Assembled and wired ready for connection