Order Entry
Belgium
ContactUsLinkComponent
Eclipse™ Gel Loading Capillary Pipette Tip, 200 µl
Eclipse™ Gel Loading Capillary Pipette Tip, 200 µl
Catalog # LBCN1034-965-008-9
Supplier:  Labcon
Eclipse™ Gel Loading Capillary Pipette Tip, 200 µl
Catalog # LBCN1034-965-008-9
Supplier:  Labcon

Specifications

  • Packed:
    96 racks
  • Sterile:
    +
  • Volume:
    200 µl
  • Pk:
    4.608

Specifications

About this item

Eclipse™ tips are made of high quality 100% pure virgin medical grade polypropylene so there won't be recycled plastics in our tips. Resin in pre-tested for metal contamination and to ensure no extractables are present.

  • With gel loading capillary
  • Fits most popular 200 µl pipettors
  • ATP, RNase/DNase and endotoxin free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Autoclavable
  • Height: 82,5 mm
  • Made in USA

Eclipse™ tips in racks are packed in Teal racks. These racks are made of polypropylene and are autoclavable repeatedly. They have sturdy latch hinges that won't come apart like lesser quality tip racks and a special snap lock designed so that it will not catch on gloves.

Eclipse™ tips can be also got in resealable zip style bags, in refills for our Pagoda® system, in Eclipse™ refills, and in racks that have been sterilised using irradiation.

Certifications: Every lot is lab tested and certified free of detectable Nuclease (Rnase/Dnase), Endotoxin (pyrogen) contamination and certified to U.S.P. results.