Basic line GW2145 Laboratory Glassware Washer
Catalog # SMEGGW2145A
Supplier: SMEG
Specifications
- Description:Laboratory glassware washer, Basic line, GW2145, with alkaline powder detergent dispenser, peristaltic pump for acid liquid neutraliser and booster pump for non-pressure demineralised water
- Model:GW2145A
- Control:Microprocessor programmable electronic control
- Controller/programs:9 default + 6 custom
- Metering devices:Alkaline powder detergent dispenser and peristaltic pump for liquid neutraliser
- Power connection:230 V, 50 Hz
- Water connection:Cold water and demineralised water connections
- Water heating power:3,3 kW
- Pk:1
Specifications
About this item
Laboratory glassware washer GW2145 washes up to 95 °C - antibacterial thermal disinfection.
- Serial port RS232 for connection to external printer or PC
- Active thermodynamic drying
- Washing chamber and internal door in AISI 316L stainless steel
- External panels made of AISI 304 stainless steel
There is a possibility of installing one additional peristaltic pump. Incorporated water softener with salt sensor.
Electronic door lock system is available for user safety. Upper and lower trolleys D-CS1 and D-CS2 included.
Electrical connection: 1/N/PE 230 V, 50 Hz, 3,3 kW max 60 Hz version available, schuko plug 16 A - 250 V included.
Applications: Laboratory
Technology: Acid, alkaline, thermal