Order Entry
Belgium
ContactUsLinkComponent
Laboratory Glassware Washers, Concept Line GW4260
Laboratory Glassware Washers, Concept Line GW4260
Supplier:  SMEG
Certificates
Laboratory Glassware Washers, Concept Line GW4260
Supplier:  SMEG

Specifications

  • Catalog No:
  • SMEGGW4260-S0-000
  • SMEGGW4260-00-000
  • SMEGGW4260-SC-000
  • Model:
  • GW4260-S0-000
  • GW4260-00-000
  • GW4260-SC-000
  • Capacity:
  • 147 L
  • 147 L
  • 147 L
  • Controller/programs:
  • 20 default programs, 20 customisable and 1 for service
  • 20 default programs, 20 customisable and 1 for service
  • 20 default programs, 20 customisable and 1 for service
  • Program operation/display:
  • Display front panel in glass with LCD display
  • Display front panel in glass with LCD display
  • Display front panel in glass with LCD display
  • Metering devices:
  • Powder detergent entrance, peristaltic pump for dosing the liquid neutraliser and water softner
  • Powder detergent entrance, peristaltic pump for dosing the liquid neutraliser and water softner
  • Powder detergent entrance, peristaltic pump for dosing the liquid neutraliser and water softner
  • Dosing of chemicals:
  • Optional
  • Optional
  • Optional
  • Drainage:
  • Yes
  • Yes
  • Yes
  • Electrical:
  • 400 V, 50 Hz (3 phase)
  • 400 V, 50 Hz (3 phase)
  • 400 V, 50 Hz (3 phase)
  • Noise level:
  • <50 dBA
  • <50 dBA
  • <50 dBA
  • Power connection:
  • 400 V, 50 Hz (3 phase)
  • 400 V, 50 Hz (3 phase)
  • 400 V, 50 Hz (3 phase)
  • Water connection:
  • Cold, hot and demineralised water connections
  • Cold, hot and demineralised water connections
  • Cold, hot and demineralised water connections
  • W×D×H:
  • 525×490×570 mm
  • 525×490×570 mm
  • 525×490×570 mm
  • W×D×H ext.:
  • 600×600×850 mm
  • 600×600×850 mm
  • 600×600×850 mm

Specifications

Frequently Bought Together