Robust Temperature Data Logger, EBI 12-T237
About this item
The EBI 12-T237 temperature data logger is ideal for versatile routine checks in the food and pharmaceutical industries. With an extended measuring range, high-quality PT1000 sensor, IP 68 protection class and the option of use in autoclaves, it ensures reliable pasteurisation control and food safety.
- Wide measuring range of –40 to +140 °C
- High-quality PT1000 sensor (class A)
- Rigid, external temperature sensor, Ø 3 mm, 100 mm long
- Robust IP 68 protection class: waterproof and vapour-tight
This data logger was developed for routine checks in the food and pharmaceutical industries, with a special focus on the requirements of canning factories.
It enables precise pasteurisation control in cans, jars and bottles . Its wide measuring range, high-quality PT1000 sensor and rigid, external temperature sensor design with fast response time make it ideal for the applications. The robust IP 68 housing ensures reliability and durability. In addition, it is autoclave-proof, which further emphasises its adaptability and reliability.
Data logger dimensions: 48Ø×24 H mm
Factory calibration certificate:
EBI 12-T237: –20, 0, 60 and 134 °C;
EBI 12-TP237: 0, 60, and 134 °C; 100 and 3100 mbar (at 25 °C); 3100 mbar (at 134 °C);
EBI 12-T101: –20, 0, and 60 °C
3 Options Available Below
Product Details & Documents
The EBI 12-T237 temperature data logger is ideal for versatile routine checks in the food and pharmaceutical industries. With an extended measuring range, high-quality PT1000 sensor, IP 68 protection class and the option of use in autoclaves, it ensures reliable pasteurisation control and food safety.
- Wide measuring range of –40 to +140 °C
- High-quality PT1000 sensor (class A)
- Rigid, external temperature sensor, Ø 3 mm, 100 mm long
- Robust IP 68 protection class: waterproof and vapour-tight
This data logger was developed for routine checks in the food and pharmaceutical industries, with a special focus on the requirements of canning factories.
It enables precise pasteurisation control in cans, jars and bottles . Its wide measuring range, high-quality PT1000 sensor and rigid, external temperature sensor design with fast response time make it ideal for the applications. The robust IP 68 housing ensures reliability and durability. In addition, it is autoclave-proof, which further emphasises its adaptability and reliability.
Data logger dimensions: 48Ø×24 H mm
Factory calibration certificate:
EBI 12-T237: –20, 0, 60 and 134 °C;
EBI 12-TP237: 0, 60, and 134 °C; 100 and 3100 mbar (at 25 °C); 3100 mbar (at 134 °C);
EBI 12-T101: –20, 0, and 60 °C
Documents
Data Loggers - On The Safe Side with Validated Processes
Application Notes
Pasteurization Control Testing and Storage Life of Food.pdf Professional Data Logger for Validation, Routine Control and Process Monitoring.pdf Validation and Process Monitoring EBI11-12.pdf Validation and Process Monitoring Food.pdf Validation and Process Monitoring.pdf
Additional Product Details
Professional Dataloggers
Product Literature
Specifications for Product Family
Specifications
- Catalog No:
- EBRO1340-6637
- EBRO1340-6658
- EBRO1340-6601-0100
- Model:
- EBI 12-T237
- EBI 12-TP237
- EBI 12-T101
- Sensor:
- PT1000, class A
- PT1000, class A
- PT1000, class A
- Protection class:
- IP 68
- IP 68
- IP 68
- Recording intervals:
- 1 s - 24 hrs.
- 250 ms - 24 hrs.
- 1 s - 24 hrs.
- Weight:
- 90 g
- 120 g
- 90 g
- Data memory - No. of readings:
- 27,840
- 66,880
- 27,840
- Batteries:
- Lithium battery, 3,6 V
- Lithium battery, 3,6 V
- Lithium battery, 3,6 V
Specifications
Product Family Options
High temperature data logger
Product Information
- RangeAccuracyResolutionAvailabilityPrice
- EBRO1340-6637EBI 12-T237, high temperature data loggerEBI 12-T237, high temperature data loggerT: –40…+140 °C±0,1 °C (0…140 °C)
±0,2 °C (–40…0 °C)0,01 °CLog in for availability1 * 1 ST1 980,00 €Specifications:More
Specifications
Cat. No.EBRO1340-6637ModelEBI 12-T237SensorPT1000, class AProtection classIP 68Recording intervals1 s - 24 hrs.Weight90 gData memory - No. of readings27,840BatteriesLithium battery, 3,6 V
Similar loggers
Product Information
- RangeAccuracyResolutionAvailabilityPrice
- EBRO1340-6658EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)EBI 12-TP237, temperature and pressure data logger, calibration points 0 °C, +60 °C and +134 °C; 100 mbar and 3100 mbar (bei +25 °C); 3100 mbar (at +134 °C)T: 0…140 °C
P: 1…4000 mbar±0,1 (0…140 °C)
±20 mbar0,01 °C
1 mbarLog in for availability1 * 1 ST2 440,00 €Specifications:More
Specifications
Cat. No.EBRO1340-6658ModelEBI 12-TP237SensorPT1000, class AProtection classIP 68Recording intervals250 ms - 24 hrs.Weight120 gData memory - No. of readings66,880BatteriesLithium battery, 3,6 V - EBRO1340-6601-0100EBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °CEBI 12-T101, data logger for washer and disinfecter; calibration points –20 °C, 0 °C and +60 °CT: –90…+105 °C±0,3 °C (0…105 °C)
±0,5 °C (–90 …–40 °C)0,01 °CLog in for availability1 * 1 ST1 650,00 €Specifications:More
Specifications
Cat. No.EBRO1340-6601-0100ModelEBI 12-T101SensorPT1000, class AProtection classIP 68Recording intervals1 s - 24 hrs.Weight90 gData memory - No. of readings27,840BatteriesLithium battery, 3,6 V
Software and readout station
Product Information
- Catalog #DescriptionAvailabilityPrice
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



