Order Entry
Belgium
ContactUsLinkComponent
tempmate.®-GS2 Single Use GSM Data Logger
tempmate.®-GS2 Single Use GSM Data Logger
Catalog # IMECG2T-000
Supplier:  tempmate
undefined
tempmate.®-GS2 Single Use GSM Data Logger
Catalog # IMECG2T-000
Supplier:  tempmate

Specifications

  • Range:
    –30...+70 °C
  • Data memory - No. of readings:
    Unlimited cloud storage
  • Protection class:
    IP 65
  • Description:
    Sinle use GSM data logger, tempmate.®-Cloud interface
  • W×D×H:
    23×64×103 mm
  • Weight:
    130 g
  • Accuracy:
    ±0,3 °C (–10...+45 °C) , ±0,5 °C (other)
  • Pk:
    1

Specifications

About this item

Single use GSM data logger for real-time measurement of temperature, humidity and light. GSM tracking and LTE 4G connectivity for smart logistics worldwide.

  • Choose from 3 different devices to find the right model for your application
  • The simple configuration offers the possibility to generate individual reports for your transport routes at up to 3 device starts
  • Live monitoring with free tempmate.®-cloud platform for total transparency in your supply chain
  • Reliable recording of extremely high and low temperatures
  • The integrated USB port allows the evaluation of the data even without an internet connection
  • The LCD display provides an overview of the shipment status at any time for maximized efficiency of your monitoring
  • 3 different stop modes can avoid accidental and unplanned stops

The tempmate.®-GS2 offers you the possibility to perform the worldwide real-time monitoring of all relevant data. By setting individual alarm limits, you are alerted in real-time. Damage can therefore be clearly localised and identified. With continuous use, you can optimise your transport routes and internal processes. Thanks to global connectivity and cloud support, you have the ability to track the condition of your goods at any time. Alarm messages are immediately recognised thanks to the sensitive sensors and transmitted to the tempmate.®-cloud. An alarm will then be sent to you immediately. Whether you want to monitor temperature, relative humidity or light incidence, our dream team of hardware and software keeps you up-to-date.

Certifications: CE, EN 12830, EMC, RoHS, FCC.