Order Entry
Belgium
ContactUsLinkComponent
tempmate® M2T Multi-Use Temperature Data Logger, L1 2 °C, H1 8 °C
tempmate® M2T Multi-Use Temperature Data Logger, L1 2 °C, H1 8 °C
Catalog # 620-2827
Supplier:  tempmate
undefined
tempmate® M2T Multi-Use Temperature Data Logger, L1 2 °C, H1 8 °C
Catalog # 620-2827
Supplier:  tempmate

Specifications

  • Range:
    –30...+70 °C
  • Resolution:
    0,1 °C
  • Data memory - No. of readings:
    60000 values
  • Interface:
    USB
  • Protection class:
    IP 65
  • Description:
    Multi-use data logger, temperature, +2...+8 °C alarm configuration
  • Seq:
    02
  • Batteries:
    CR2450 (replaceable by customer)
  • Sensor:
    Ambient light sensor
  • Weight:
    54 g
  • W×D×H:
    100×53×12 mm
  • Accuracy:
    ±0,3 °C (at –20...+ 40 °C, other 0,5 °C)
  • Pk:
    1

Specifications

About this item

Pre-programmed. Intuitive multi-use temperature logger for reliable low-cost cold chain monitoring. For temperature and humidity recording with internal or external temperature and humidity sensor, multifunction display and automatic PDF report generation.

  • Product-related temperature monitoring along the entire cold chain, in warehouses or fridges
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food compatible
  • Free available software for individual logger configuration
  • Detailed PDF report including graph and table
  • Multifunction display with battery indicator

tempmate.®-M2 loggers are specially designed for temperature and/or humidity monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-M2 can be instantly used to control your temperature sensitive consignment. The PDF report created contains detailed information such as data curve, every single measurement as a table and statistical information. With the optional free available tempbase.®2 software, you can ensure individual logger configuration and detailed data analysis or data management is also possible. Moreover, the device does not require labeling per IATA's dangerous goods regulations.

Certifications: EN 12830, CE, RoHS.