Order Entry
Belgium
Orders LinkContactUsLinkComponent
tempmate.®-M1 Multi-Use Temperature Data Logger

tempmate.®-M1 Multi-Use Temperature Data Logger

–30...+70 °C (–40...+90 °C with ext. sensor), ±0,5 °C (at –20...+40 °C), 34×14×80 mm
Catalog # IMEC200100
Supplier:   tempmate
tempmate.®-M1 Multi-Use Temperature Data Logger
Catalog # IMEC200100
Supplier:  tempmate
tempmate.®-M1 Multi-Use Temperature Data Logger
tempmate.®-M1 Multi-Use Temperature Data Logger

–30...+70 °C (–40...+90 °C with ext. sensor), ±0,5 °C (at –20...+40 °C), 34×14×80 mm

Price
36,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Intuitive multi-use temperature logger for reliable low-cost cold chain monitoring. For temperature recording with internal or external temperature sensor, multifunction display and automatic PDF report generation.

  • Product-related temperature monitoring along the entire cold chain, in warehouses or fridges
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food compatible
  • Free available software for individual logger configuration
  • Detailed PDF report including graph and table
  • Multifunction display with battery indicator

tempmate.®-M1 loggers are specially designed for temperature monitoring in pharmaceutical cold chain logistics. As preprogrammed device tempmate.®-M1 can be instantly used to control your temperature sensitive consignment. The PDF report created contains detailed information such as data curve, every single measurement as a table and statistical information.

With the optional free available tempbase.®2 software, you can ensure individual logger configuration and detailed data analysis or data management is also possible. Moreover, the device does not require labeling per IATA's Dangerous Goods Regulations.

Certifications: CE, EN 12830, RoHs, Validation certificate, MSDS 2023.

Specifications
  • Range:
    –30...+70 °C (–40...+90 °C with ext. sensor)
  • W×D×H:
    34×14×80 mm
  • Accuracy:
    ±0,5 °C (at –20...+40 °C)
  • Cat. No.:
    IMEC200100
  • Protection class:
    IP 67
  • Data memory - No. of readings:
    32000 values
  • Interface:
    USB
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Wall mount bracket for tempmate.®-M1
    Wall mount bracket for tempmate.®-M1
    IMEC200001
    Log in for availability
    1 * 1 ST - 6,10 €

Product Information

  • Catalog #
    Availability
    Price
  • External temperature sensor for tempmate.®-M1 to extend the temperature range to –40...+90 °C
    External temperature sensor for tempmate.®-M1 to extend the temperature range to –40...+90 °C
    IMEC200010
    Log in for availability
    1 * 1 ST - 14,10 €