Order Entry
Belgium
ContactUsLinkComponent
tempmate® S1 Single Use Temperature Data Logger, 15 min, L1 8 °C, H1 25 °C, SD 60 min
tempmate® S1 Single Use Temperature Data Logger, 15 min, L1 8 °C, H1 25 °C, SD 60 min
Catalog # IMECS1C15A79100
Supplier:  tempmate
undefined
tempmate® S1 Single Use Temperature Data Logger, 15 min, L1 8 °C, H1 25 °C, SD 60 min
Catalog # IMECS1C15A79100
Supplier:  tempmate

Specifications

  • Range:
    –30...+70 °C
  • Data memory - No. of readings:
    16000 values
  • Interface:
    USB
  • Protection class:
    IP 67/NEMA 6
  • W×D×H:
    47×83×7 mm
  • Weight:
    14,6 g
  • Accuracy:
    ±0,5 °C (–20...+40 °C); ±1,0 °C (other range)
  • Pk:
    20

Specifications

About this item

Pre-programmed. Outstanding single-use temperature logger for reliable cold chain monitoring. Integrated USB port and PDF and CSV generating software on-board.

  • Pre-programmed
  • Cost-effective and reliable
  • Smart design, intuitive operation
  • Waterproof and food grade packing
  • No additional hardware or software required
  • Detailed PDF and CSV report including graph and table
  • Intelligent LEDs for status monitoring
  • Extended shelf-life of two years

tempmate.®-S1 loggers are specially designed for temperature monitoring in any cold chain logistics. As a pre-programmed device tempmate.®-S1 can be instantly used to monitor your temperature sensitive consignment. The automatically created PDF and CSV report, containing detailed information such as data curve, every single measurement as a table and statistical information. The optional tempbase.® software for data management and reprogramming can be downloaded for free. Moreover, the device does not require labeling per IATA's dangerous goods regulations.

Certifications: EN 12830, CE, RoHS.