Order Entry
Belgium
Orders LinkContactUsLinkComponent
epT.I.P.S.® 384 Sets - Micropipette Tips

epT.I.P.S.® 384 Sets - Micropipette Tips

   Sustainable Options Available
Supplier:   EPPENDORF
epT.I.P.S.® 384 Sets - Micropipette Tips
Supplier:  EPPENDORF
   Sustainable Options Available
Certificates
epT.I.P.S.® 384 Sets - Micropipette Tips

2 Options Available Below

Product Details & Documents

Eppendorf epT.I.P.S.® 384 Sets, featuring 'Eppendorf Quality' micropipette tips, are optimised for 384-well plate precision. They combine ergonomic box design with high-throughput efficiency, ideal for advanced lab applications requiring accuracy. The epT.I.P.S.® 384 pipette tips build a system together with the Research® plus and Xplorer® plus 16- and 24-channel pipettes, as well as 20 and 100 µl Move It® adjustable tip spacing pipettes for the utmost safety and reliability.

  • Designed for a cone distance of 4,5 mm
  • Innovative SOFTattach technology allows for reliable tip fit and tightness
  • Fill a whole 384-well plate without loosening pipette tips
  • Tip shape is adjusted to perfectly fit the wells of 384-well plates
  • Tip attachment forces reduced by 40% per cone compared to 8- and 12-channel pipettes
  • Tip ejection forces in 16- and 24-channel pipettes reduced by SOFTeject for ergonomic working conditions
  • Available as reload, and set; Available in Eppendorf Quality purity grade
  • ACT® labeled by non-profit My Green Lab® to help make an informed choice regarding sustainability

Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer.

epT.I.P.S.® 384 pipette tips with innovative SOFTattach technology for 16- and 24- channel as well as adjustable tip spacing pipettes. epT.I.P.S.® 384 from Eppendorf are the first micropipette tips with elastic forming grooves that allow the tips to stretch as much as necessary to enable a perfect seal, while also keeping operating forces to a minimum. These tips were designed to be used with Eppendorf 16- and 24-channel pipettes as well as 20 and 100 µl Move It® adjustable tip spacing pipettes in any application involving 384-well plates. Use this perfectly optimised pipette and tip system to benefit from outstanding tip fit and tightness, combined with reduced tip attachment and ejection forces. Offering an extremely fine tip shape and the ultimate coaxiality for a perfect tip alignment.

epT.I.P.S.® 384 pipette tips for 384-well plates are the latest addition to the premium epT.I.P.S.® pipette tip family from Eppendorf. Both are optimised for Eppendorf pipettes and meet EN ISO 8655 requirements. Optimal wetting properties, high transparency and special, certified purity grades are the visible expression of our product and production philosophy.

Certifications: General quality and ISO certificates available.

Ordering information: epT.I.P.S® 384 are designed for use with Eppendorf Research® plus and Xplorer® plus 16- and 24-channel pipettes, as well as 20 and 100 µl Move It® adjustable tip spacing pipettes only.

Specifications for Product Family

Specifications

  • Catalog No:
  • EPPE0030076.273
  • EPPE0030076.281
  • Environmentally Preferable:
  • Low Manufacturing Impact|Product Transparency and Disclosure
  • Low Manufacturing Impact
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001, ACT Label
  • Renewable Energy Certificate, ISO 14001

Specifications

Product Family Options

Product Information

  • Volume
    Length
    Colour code
    Packed
    Availability
    Price
  • 0,1 - 20 µl
    42 mm
    Light pink
    1920 tips (5 trays×384 tips) 1 reusable box
    Log in for availability
    Log in for availability
    1 * 1.920 ST
    1 * 1.920 ST - 308,00 €
    308,00 €
    1 * 1.920 ST
       308,00 €

    Specifications:
      Low Manufacturing Impact|Product Transparency and Disclosure
    More
    Specifications
    Cat. No.
    EPPE0030076.273
    Environmentally Preferable
    Low Manufacturing Impact|Product Transparency and Disclosure
    Environmental certification
    Renewable Energy Certificate, ISO 14001, ACT Label
      Low Manufacturing Impact|Product Transparency and Disclosure
  • 5 - 100 µl
    53 mm
    Light yellow
    1920 tips (5 trays×384 tips) 1 reusable box
    Log in for availability
    Log in for availability
    1 * 1.920 ST
    1 * 1.920 ST - 308,00 €
    308,00 €
    1 * 1.920 ST
       308,00 €

    Specifications:
      Low Manufacturing Impact
    More
    Specifications
    Cat. No.
    EPPE0030076.281
    Environmentally Preferable
    Low Manufacturing Impact
    Environmental certification
    Renewable Energy Certificate, ISO 14001
      Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.