Order Entry
Belgium
ContactUsLinkComponent
Ultracool Circulation Chiller, UC 2
Ultracool Circulation Chiller, UC 2
Catalog # LAUDL003510
Supplier:  LAUDA
Ultracool Circulation Chiller, UC 2
Catalog # LAUDL003510
Supplier:  LAUDA

Specifications

  • Temperature Range:
    −10...+35 °C
  • Weight:
    93 kg
  • Capacity:
    12 L
  • Description:
    Ultracool UC 2 circulation chiller
  • W×D×H:
    510×680×1042 mm
  • Pump flow rate:
    68 L/min
  • Electrical:
    230 V, 50 Hz
  • Pump pressure:
    5,5 bar
  • Refrigerant:
    R-410A (GWP 2088); 0,670 kg; 1,4 t CO₂-eq
  • Pk:
    1
  • Temp. stability:
    ±0,5 K

Specifications

About this item

Ultracool circulation chillers provide precise temperature control in an extended operating temperature range from −10 to +35 °C and a temperature stability of ±0,5 K.

  • Highly efficient industrial chiller
  • Graphic LCD with clear text menu navigation
  • Operation possible via web server
  • Electronic 2-point temperature control
  • Industrial block pump with high pressure and high flow rate
  • Inlet and outlet water connections in stainless steel
  • Integrated water filter, condenser cooling air
  • Operates with non flammable liquids (water,water/glycol)

The protection class IP 54 enables outdoor installation, a standard fan control enables operation at ambient temperatures down to −15 °C and reduces noise pollution. The circulation chillers have an Ethernet interface as standard and can be adapted to any customer-specific requirement thanks to numerous options such as speed-controlled pumps or flow meters.

Certifications: Meeting the energy efficiency requirements of the EcoDesign directive 2009/125/EC.
Ordering information: Reinforced pump included.