Order Entry
Belgium
ContactUsLinkComponent
Freezer for Integrated use with SmartFrost, IFSd 3904 Pure
Freezer for Integrated use with SmartFrost, IFSd 3904 Pure
Catalog # LIEBIFSD3904
Supplier:  Liebherr
Freezer for Integrated use with SmartFrost, IFSd 3904 Pure
Catalog # LIEBIFSD3904
Supplier:  Liebherr

Specifications

  • W×D×H ext.:
    541×545×872 mm
  • Noise level:
    33 dB
  • Capacity:
    101 L
  • Description:
    Freezer for integrated use with SmartFrost, IFSd 3904 Pure
  • Model:
    IFSd 3904 Pure
  • Cat. No.:
    LIEBIFSD3904
  • Electrical:
    220 - 240 V ~, 50 - 60 Hz, 1,3 A
  • Shipping weight:
    33,3 kg
  • Refrigerant:
    R 600a
  • Alarm:
    Adjustable
  • Defrost:
    Manual
  • Display:
    Monochrome LCD touch
  • Door type:
    Sliding, right reversible hinge, 115°, with replaceable seal
  • Shelves/drawers:
    4 glass drawers
  • Weight:
    31,6 kg
  • Energy class:
    D
  • Pk:
    1
  • Temperature:
    –15...–28 °C

Specifications

About this item

Freezer for integrated use with SmartFrost technology significantly reduces frost build-up in the interior and on frozen food, and thus reduces the times need to defrost the freezer, and its electricity consumption. The interior walls are particularly smooth and therefore easy to clean. SuperFrost is also energy-saving: if switch off function not done manually, it automatically deactivates itself after 65 hours.

  • VarioSpace can simply remove individual freezer drawers and with extra-high storage space
  • SuperSilent all refrigeration components such as compressors, valves, fans and evaporators are optimised and perfectly adapted to one another
  • EnergySaver, the standard temperature increases by two degrees. This means needs even less power and food stays optimally fresh
  • Display lock ensures the settings are not changed unintentionally
  • SuperCool and/or SuperFrost are activated, after 24 hours goes back to normal mode automatically
  • BottleTimer: it provides extra fast cooling by activating SuperFrost
  • Depending on the settings the door alarm comes on after one, two or three minutes
  • 4 Star-rating, Climate class SN-ST, Energy consumption per year143 kWh/a

SmartDeviceBox which will connect to the Internet, this can be installed in just a few steps and will open up the whole world of digital possibilities.

Fingertip control: the touch display enables easy and intuitive operation. All functions are clearly arranged on the display. By gently tapping a finger, for example, we can easily select the functions or check the current temperature of your refrigerator.

SabbathMode, all lighting and displays are switched off and there are no noises generated by actions. After 80 hours, the SabbathMode deactivates.

The replaceable door seal can be removed in a few simple steps and the new seal is just as easy to insert. As a result, this part of the refrigerator is always spotless and hygienically clean. Dishwasher-safe features are practical in two ways: Not only do they simplify everyday use, also very easy to clean. To clean the easily removable drawers, just put them in the dishwasher.

Height-adjustable upto two feet, with two levelling bars. Ventilation grates provided. Connector cable (length) of 2200 mm.

Delivery: Supplied with 10-year manufacturer’s guarantee.