BIOFLOAT™ FLEX Coating Solution
BIOFLOAT™ FLEX coating solution, Clear, 60 ml, 1
Catalog # 734-3632
Supplier: FACELLITATE
Jump to:
Product Details & Documents
The BIOFLOAT™ FLEX coating solution guarantees the creation of surfaces without unspecific protein or cell binding.
- Easy and fast procedure
- Flexibility
- Robustness
- Xeno-free and chemically defined
- Wide range of applications
Self-coating solution for plastic and glass consumables. The BIOFLOAT™ Flex Coating Solution outperforms existing products by its anti-adhesive properties.
: The product does not use any raw materials of animal or biological origin and therefore does not have TSE/BSE.
: One bottle per pack.
: Research use only. Not intended for diagnostic or therapeutic use.
Specifications
Specifications
- Pk:1
- Colour:Clear
- Description:BIOFLOAT™ FLEX coating solution
- Size:60 ml
- Cat. No.:734-3632
- Storage temperature:15...25 °C



