USB Rechargeable Head Light
USB rechargeable head light
Catalog # PRTWPA71BKR
Supplier: Portwest
Jump to:
Product Details & Documents
Super bright COB head torch with 180° wide beam produces bright, even light. Ideal for night reading, car repair, or other close-up lighting applications.
- Brightness: 100 lumens
- Run time: 1 h (high), 5 h (low)
- Recharge time: 4 h
- Functions: high-low-red-red flash
- Beam distance: 50 m
- Retail box aids presentation for retail sales
Head light with tilt control allows aiming the light where it is needed most. Ideal for keeping hands free for work.
Delivery information: Micro USB charging cable included.
Specifications
- Description:USB rechargeable head light
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



