Order Entry
Belgium
ContactUsLinkComponent
Static Desk with Rear Rail, Stainless Steel
Static Desk with Rear Rail, Stainless Steel
Catalog # TEKMTLDE-SD18X75
Supplier:  TEKNOMEK
Static Desk with Rear Rail, Stainless Steel
Catalog # TEKMTLDE-SD18X75
Supplier:  TEKNOMEK

Specifications

  • Description:
    Static desk with rear rail
  • W×D×H:
    1800×750×730 mm
  • Pk:
    1

Specifications

About this item

This stainless steel desk with rear tie bar ensures optimised durability and corrosion resistance, ideal for a hygiene-focussed workplace.

  • Fully welded 304L-grade stainless steel
  • Brushed dull polish finish
  • Comes with solid top
  • Floor clearance to rear tie bar: 150 mm

The desk is a perfect work surface for industries that require sterile, hygienic and contamination resistant surfaces. Finished in brushed dull polish, the stainless steel rear rail desk has a 250 kg payload, with a 40 mm box section frame. The stainless steel adjustable feet with non-marking rubber base lend stability and strength to the unit, making it ideal for a number of workspaces.