Portable Label Printer with Accessories Kit EU, M410
N° de catalogue BRDY177184
Supplier: Brady
Specifications
- Largeur d'impression (maximale):25,40 mm (max.)
- Désignation:M410 Portable label printer kit, EU plug
- Modèle:M410-KIT-EU
- Print resolution:300 dpi
- Materials supported:Continuous and die-cut
- Power supply:AC adaptor; rechargeable battery
- Type de connecteur:USB
- Interfaces:Stand-alone and peripheral
- Imprimante:Monocolour
- Label size:25,40 mm (max. width)
- Méthode d'impression:Thermal transfer
- Print speed:250/day (max.)
- Cdt:1 KIT
Specifications
About this item
Specifically engineered for premium 25,40 mm printing, the M410 label printer is an everyday workhorse for DataCom, electrical and lab professionals.
- Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1,2 m drops and challenging work environments
- Enhanced exterior colouring for jobsite visibility
- Ships with the free Brady workstation basic design suite that includes fundamental apps and features to create labels
- Backlit LCD graphics display for easier labelling in low-lit areas
Applications include: Asset tracking, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling.
Cutter type: Single hand manual actuate, straight cut, with label retention.
Certifications: UKCA.
Ordering information: Two-year warranty. This M410 printer ships in a hardcase with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a magnet, a utility hook, a quick start guide, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.
Packaging: Hard case.