Label Printer EU, M410
Product Details & Documents
Specifically engineered for premium 25,40 mm printing, the M410 Label Printer is an everyday workhorse for DataCom, electrical and lab professionals.
- Print pre-sized or continuous labels up to 25,40 mm wide with edge-to-edge printing
- 110+ hassle-free drop-in cartridges with 12+ purpose-built materials to take on whatever your work demands
- Get seamless cartridge changes with an easy-swap locking mechanism while a window in the door allows you to easily remember what's installed
- Create and print two ways - the intuitive QWERTY keypad or a PC
- Designed to withstand 1,2 m drops and challenging work environments
- Enhanced exterior colouring for jobsite visibility
- Ships with the free Brady Workstation Basic Design suite that includes fundamental apps and features to create labels
- Backlit LCD graphics display for easier labelling in low-lit areas
Applications include: Asset tracking, component and equipment labelling, data and telecommunications labelling, electrical labelling, facility identification, general identification, inventory and inspection labelling, laboratory labelling, wire and cable labelling.
Cutter type: Single hand manual actuate, straight cut, with label retention.
Certifications: UKCA.
Ordering information: Two-year warranty. This M410 printer ships in a cardboard box with a rechargeable NiMH battery pack, an AC adapter, B-595 vinyl label cartridge, a quick start guide, a USB cable, a Brady workstation basic design software suite and a USB flash drive with driver and user manual.
Packaging: Cardboard box.
Specifications
- Print width:25,40 mm (max.)
- Description:M410 label printer, EU plug
- Interfaces:Stand-alone and peripheral
- Cat. No.:BRDY177180
- Materials supported:Continuous and die-cut
- Print speed:250/day (max.)
- Print method:Thermal transfer
- Label size:25,40 mm (max. width)
- Model:M410-EU
- Print resolution:300 dpi
- Power supply:AC adaptor; rechargeable battery
- Printer:Monocolour
- Connector type:USB
Accessories
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via download
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 ST - 833,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 ST - 833,00 €



