Order Entry
Belgium
Orders LinkContactUsLinkComponent
Masterflex® MasterSense® Gear Pump Systems

Masterflex® MasterSense® Gear Pump Systems

Masterflex® MasterSense® Gear Pump Systems
Certificates
Masterflex® MasterSense® Gear Pump Systems

3 Options Available Below

Product Details & Documents

Versatile gear pump systems for high-accuracy fluid delivery - with an intuitive touch-screen interface.

  • Powerful, space-efficient drives accept all Micropump A and B mount gear pump heads
  • Pulseless gear flow technology allows for high repeatability over long duration
  • High viscosity capability (0,2 to 1500 centipoise)
  • 12,7 cm (5") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in Volume and Time modes
  • Save and recall up to 50 programs to simplify up set up and reduce errors
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Built-in connectivity options include EtherNet/IP™, PROFIBUS, analogue I/O, and serial control
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4× rated for washdown

The Masterflex® MasterSense® gear pumps provide high-repeatability, low-maintenance, and excellent chemical compatibility in high pressure environments. Increase process reliability by utilising integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature flow up to 6,2 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.

Ideal for low pulsation applications which require high repeatability such as lipid nanoparticle encapsulation (mRNA), tablet spray coating, viscous fluid handling, circulation and spraying systems, solvent extraction, ink circulation, research and development, and pulp and paper processing. Recommended for clean process fluids up to 1500 centipoise. Use of a particulate filter is highly recommended if particulates may be present.

Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analogue input and output controls or use of a footswitch.

Certifications: UL, cUL, CE, ISO9001, RoHS, REACH.

Accessories information: In-line pressure sensors are available (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our Technical Support for product selection assistance.

Ordering information: Each model includes a country specific plug/cord set; choose the catalogue number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .

Delivery information: Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications for Product Family

Specifications

  • Model:
  • 77976-50
  • 77976-51
  • 77976-52
  • Body material:
  • 316 stainless steel pump head
  • 316 stainless steel pump head
  • 316 stainless steel pump head
  • Differential pressure:
  • 2,8 bar (40 psi)
  • 5,2 bar (75 psi)
  • 4 bar (60 psi)
  • Duty cycle continuous:
  • Yes
  • Yes
  • Yes
  • Gear material:
  • PPS (Ryton)
  • PPS (Ryton)
  • PPS (Ryton)
  • Inlet connection:
  • ¹/₈" NPT (F)
  • ¹/₈" NPT (F)
  • ¹/₈" NPT (F)
  • Internal bypass:
  • No
  • No
  • No
  • Max. pressure:
  • 21 bar (300 psi)
  • 21 bar (300 psi)
  • 21 bar (300 psi)
  • Min. temperature:
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • Max. temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Min. viscosity:
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • Max. viscosity:
  • 1500 cP
  • 1500 cP
  • 1500 cP
  • Motor enclosure type:
  • IP 66
  • IP 66
  • IP 66
  • Min. flow rate:
  • 9,2 ml/min
  • 64 ml/min
  • 117 ml/min
  • Min. motor RPM:
  • 100 rpm
  • 100 rpm
  • 100 rpm
  • Outlet connection:
  • ¹/₈" NPT (F)
  • ¹/₈" NPT (F)
  • ¹/₈" NPT (F)
  • Power connection:
  • 1,8 m (6') line cord with IEC Socket (6' country specific cable included)
  • 1,8 m (6') line cord with IEC Socket (6' country specific cable included)
  • 1,8 m (6') line cord with IEC Socket (6' country specific cable included)
  • Reversible:
  • +
  • -
  • +
  • Run dry:
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Seal material:
  • PTFE
  • PTFE
  • Viton
  • Suction lift, wet:
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • Wetted materials:
  • 316 SS, PTFE, PPS (Ryton)
  • 316 SS, PTFE, PPS (Ryton)
  • 316 SS, Viton, PPS (Ryton)
  • Warranty:
  • Two years
  • Two years
  • Two years
  • Drive:
  • MFLX07576-50
  • MFLX07576-50
  • MFLX07576-50
  • Remote I/O:
  • EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Sensor input:
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Pressure, 0 to 20 mA, 0 to 10 V
  • Sensor input accuracy (aux port):
  • ±0,2% full scale
  • ±0,2% full scale
  • ±0,2% full scale

Specifications

Product Family Options

Non-US plug models

Product Information

  • Electrical plug type
    Flow rate
    Maximum Flow Rate
    Max. motor RPM
    Power
    Width
    Length
    Height
    Pump head
    Availability
    Price
  • MFLX77976-50-EU
    MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC
    MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC
    EU
    0,092 ml/rev
    552 ml/min
    6000 rpm
    90 - 260 VAC; 50/60 Hz
    236 mm (9,2")
    396 mm (15,6")
    278 mm
    MFLX07002-14
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 9 830,00 €
    9 830,00 €
    1 * 1 ST
       9 830,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77976-50-EU
    Model
    77976-50
    Body material
    316 stainless steel pump head
    Differential pressure
    2,8 bar (40 psi)
    Duty cycle continuous
    Yes
    Gear material
    PPS (Ryton)
    Inlet connection
    ¹/₈" NPT (F)
    Internal bypass
    No
    Max. pressure
    21 bar (300 psi)
    Min. temperature
    –46 °C (–50 °F)
    Max. temperature
    121 °C (250 °F)
    Min. viscosity
    0,2 cP
    Max. viscosity
    1500 cP
    Motor enclosure type
    IP 66
    Min. flow rate
    9,2 ml/min
    Min. motor RPM
    100 rpm
    Outlet connection
    ¹/₈" NPT (F)
    Power connection
    1,8 m (6') line cord with IEC Socket (6' country specific cable included)
    Reversible
    +
    Run dry
    Under 30 seconds
    Seal material
    PTFE
    Suction lift, wet
    610 mm of H₂O (24" H₂O)
    Wetted materials
    316 SS, PTFE, PPS (Ryton)
    Warranty
    Two years
    Drive
    MFLX07576-50
    Remote I/O
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
  • MFLX77976-51-EU
    MasterSense® gear pump system, 64 - 3800 ml/min, 230 VAC
    MasterSense® gear pump system, 64 - 3800 ml/min, 230 VAC
    EU
    0,64 ml/rev
    3800 ml/min
    6000 rpm
    90 - 260 VAC; 50/60 Hz
    236 mm (9,2")
    396 mm (15,6")
    278 mm
    MFLX74012-21
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 9 830,00 €
    9 830,00 €
    1 * 1 ST
       9 830,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77976-51-EU
    Model
    77976-51
    Body material
    316 stainless steel pump head
    Differential pressure
    5,2 bar (75 psi)
    Duty cycle continuous
    Yes
    Gear material
    PPS (Ryton)
    Inlet connection
    ¹/₈" NPT (F)
    Internal bypass
    No
    Max. pressure
    21 bar (300 psi)
    Min. temperature
    –46 °C (–50 °F)
    Max. temperature
    121 °C (250 °F)
    Min. viscosity
    0,2 cP
    Max. viscosity
    1500 cP
    Motor enclosure type
    IP 66
    Min. flow rate
    64 ml/min
    Min. motor RPM
    100 rpm
    Outlet connection
    ¹/₈" NPT (F)
    Power connection
    1,8 m (6') line cord with IEC Socket (6' country specific cable included)
    Reversible
    -
    Run dry
    Under 30 seconds
    Seal material
    PTFE
    Suction lift, wet
    610 mm of H₂O (24" H₂O)
    Wetted materials
    316 SS, PTFE, PPS (Ryton)
    Warranty
    Two years
    Drive
    MFLX07576-50
    Remote I/O
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
  • MFLX77976-52-EU
    MasterSense® gear pump system, 117 - 6200 ml/min, 230 VAC
    MasterSense® gear pump system, 117 - 6200 ml/min, 230 VAC
    EU
    1,17 ml/rev
    6200 ml/min
    6000 rpm
    90 - 260 VAC; 50/60 Hz
    236 mm (9,2")
    396 mm (15,6")
    278 mm
    MFLX07003-04
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 9 830,00 €
    9 830,00 €
    1 * 1 ST
       9 830,00 €

    Specifications:
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
    More
    Specifications
    Cat. No.
    MFLX77976-52-EU
    Model
    77976-52
    Body material
    316 stainless steel pump head
    Differential pressure
    4 bar (60 psi)
    Duty cycle continuous
    Yes
    Gear material
    PPS (Ryton)
    Inlet connection
    ¹/₈" NPT (F)
    Internal bypass
    No
    Max. pressure
    21 bar (300 psi)
    Min. temperature
    –46 °C (–50 °F)
    Max. temperature
    121 °C (250 °F)
    Min. viscosity
    0,2 cP
    Max. viscosity
    1500 cP
    Motor enclosure type
    IP 66
    Min. flow rate
    117 ml/min
    Min. motor RPM
    100 rpm
    Outlet connection
    ¹/₈" NPT (F)
    Power connection
    1,8 m (6') line cord with IEC Socket (6' country specific cable included)
    Reversible
    +
    Run dry
    Under 30 seconds
    Seal material
    Viton
    Suction lift, wet
    610 mm of H₂O (24" H₂O)
    Wetted materials
    316 SS, Viton, PPS (Ryton)
    Warranty
    Two years
    Drive
    MFLX07576-50
    Remote I/O
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
    Sensor input
    Pressure, 0 to 20 mA, 0 to 10 V
    Sensor input accuracy (aux port)
    ±0,2% full scale
    2 year warranty
    CE Compliant
    IP66 washdown
    ISO9001
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - 2 250,00 €

Accessories

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    MFLX07526-80
    6' cable
    Log in for availability
    1 * 1 ST - 882,00 €

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    1 * 1 ST - 1 650,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    1 * 1 ST - 124,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLX07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Voet - 295,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    1 * 6 Voet - 819,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.