Order Entry
Belgium
ContactUsLinkComponent
Dissolved Oxygen Meter, Handheld, G1610
Dissolved Oxygen Meter, Handheld, G1610
Catalog # GRSG610003
Supplier:  Greisinger
Dissolved Oxygen Meter, Handheld, G1610
Catalog # GRSG610003
Supplier:  Greisinger

Specifications

  • Description:
    Handheld oxygen meter, G1610, with sensor and 2 m cable
  • Operating temperature range:
    −20...+50 °C
  • Temperature accuracy:
    ±0,3 °C
  • W×D×H:
    54×28×108 mm (without sensor)
  • DO range:
    0.0 - 20.0 mg/L (or ppm) O₂ concentration; 0 - 200% O₂ saturation
  • DO probe type:
    Galvanic
  • DO accuracy:
    ±1,5% of m.v. ±0,2 mg/L or ±1,5% of m.v. ±2% O₂ saturation
  • DO salinity compensation:
    With manual entry
  • Display:
    3-line display
  • Power supply:
    2×AA battery, battery life >3000 h
  • Response time:
    10 s at nominal temperature
  • Temperature compensation:
    Automatic with integrated temperature measurement
  • Weight:
    240 g (with sensor)
  • Operating humidity range:
    0 - 95 %RH
  • Pk:
    1

Specifications

About this item

Pure measurement with a focus on precision, speed and reliability packaged in a compact housing distinguish an impressive price/performance ratio.

  • Modern and functional housing
  • Backlighting
  • Waterproof (IP 65 / IP 67)
  • Durable, long battery life
  • Stability recognition, automatic adjustment to environmental air
  • Including galvanic oxygen sensor
  • Easy calibration to air at the push of a button

The new handheld measuring devices also impress with their ergonomic design, dust and water-protected design and the illuminated display. The Oxymeter with maintenance-friendly galvanised sensor is an entry-level device suitable for everyday use. Concentrations in mg/L (ppm) and saturation in percentage can be read directly without using tables. Calibration with environmental air takes place at the push of a button. Use of a GSKA protective cap is recommended for field use in bodies of ater in order to protect the membrane. 3-line display with battery status indicator, background light, protected by an unbreakable pane, overhead display at the push of a button.

Application includes freshwater and salt water aquariums, aquaculture/fish, breeding, monitoring of wells and bodies of water.

Delivery information: Includes device, sensor, GWOK 02 spare membrane cap and KOH 100 spare electrolyte, 2× battery, manual.