Order Entry
Belgium
ContactUsLinkComponent
Safety PE Storage Can with Dosing Tap
Safety PE Storage Can with Dosing Tap
Catalog # MSGA40096
Supplier:  asecos
undefined
Safety PE Storage Can with Dosing Tap
Catalog # MSGA40096
Supplier:  asecos

Specifications

  • Capacity:
    2 l
  • Colour:
    Yellow
  • Description:
    Safety storage can, width: 100 mm
  • Material:
    PE
  • Pk:
    1

Specifications

About this item

The PE Storage Can is ideal for the safe storage and internal transport of liquids, such as acids or lyes.

  • With fine dosing tap made of stainless steel (1.4301), includes vent, PTFE seal
  • Includes multilingual safety sticker to designate the contents