Order Entry
Belgium
ContactUsLinkComponent
 
Skywalker® 453 II PUR Anti-static Mat ESD
  JUSU453-KNIEMATTE
Skywalker® 453 II PUR Anti-static Mat ESD
  JUSU453-KNIEMATTE

 

  • Type:
    Bubble
  • Colour:
    Black
  • Description:
    Anti-static mat
  • L×W:
    Maximum: 1,850× 900 mm
    Minimum: 900×650 mm
  • Thickness:
    14 mm
  • Pk:
    1

 

 

High-quality polyurethane foam anti-fatigue mats are reputed for their ultimate comfort in stationary standing positions. Its key characteristic of high thermal insulation performance is owed to a uniform closed cell structure wherein gas remains trapped.

  • Medium duty
  • R11 anti-slip pebble pattern
  • ESD static dissipative
  • Available in six standard sizes
  • Made from polyurethane foam

The integral skin adds to the compression force deflection properties (>120 according to ASTM 3574C), provides resistance to wear and is non-porous. Ideal for stationary standing workstations, sit-stand desks, packing stations, office environments, reception areas, wait stations, service counters, cashiers.